Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
TIMKEN ER31 INSERT BALL BEARING
Deep groove ball bearing Timken ER 31, Outer diameter: 89.916 mm | Width: 51.562 mm | Inner diameter: 49.213 mm
Insert Ball Bearing with set screw
References
timken:
ER 31
rubix:
396A8670
ean:
0087796054882
Technical specifications
Inner diameter
49.213
mm
Outer diameter
89.916
mm
Width
51.562
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN ER31 INSERT BALL BEARING
Technical specifications
Attributes
Inner diameter
49.213
mm
Outer diameter
89.916
mm
Width
51.562
mm
Weight
0.88
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
62.10
excl. VAT
/
Each
£
74.52
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing SKF 6002-RSH, Outer diameter: 32 mm | Width: 9 mm | Inner diameter: 15 mm
Deep groove ball bearing FAG 6009-2Z-C3, Outer diameter: 75 mm | Width: 16 mm | Inner diameter: 45 mm
Deep groove ball bearing FAG S61900-2Z-HLC, Outer diameter: 22 mm | Width: 6 mm | Inner diameter: 10 mm
Deep groove ball bearing SKF 6203-Z/C3, Outer diameter: 40 mm | Width: 12 mm | Inner diameter: 17 mm
Deep groove ball bearing FAG 6309-C, Outer diameter: 100 mm | Width: 25 mm | Inner diameter: 45 mm
Deep groove ball bearing NTN 6004ZZCM/5K, Outer diameter: 42 mm | Width: 12 mm | Inner diameter: 20 mm
Deep groove ball bearing NSK 6007DUC3, Outer diameter: 62 mm | Width: 14 mm | Inner diameter: 35 mm
Deep groove ball bearing SKF 61912, Outer diameter: 85 mm | Width: 13 mm | Inner diameter: 60 mm
Deep groove ball bearing NSK 6309VVC3, Outer diameter: 100 mm | Width: 25 mm | Inner diameter: 45 mm
Deep groove ball bearing NTN 6940, Outer diameter: 280 mm | Width: 38 mm | Inner diameter: 200 mm
Deep groove ball bearing NTN 6014CM, Outer diameter: 110 mm | Width: 20 mm | Inner diameter: 70 mm
Deep groove ball bearing NSK 6206VV, Outer diameter: 62 mm | Width: 16 mm | Inner diameter: 30 mm
Deep groove ball bearing SKF 6314, Outer diameter: 150 mm | Width: 35 mm | Inner diameter: 70 mm
Deep groove ball bearing NTN 6204ZZ/5K, Outer diameter: 47 mm | Width: 14 mm | Inner diameter: 20 mm
Deep groove ball bearing SKF 6004-2Z, Outer diameter: 42 mm | Width: 12 mm | Inner diameter: 20 mm