Deep groove ball bearing NTN 6204ZZ/5K, Outer diameter: 47 mm | Width: 14 mm | Inner diameter: 20 mm
NTN - Deep Groove Ball Bearing - 6204ZZ/5K
See technical informationSee documentsReferences
NTN:6204ZZ/5K
Rubix:204A9494
EAN:4547359004564



Documents
Product details : NTN 6204ZZ/5K DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, shields on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 47x47x14 mm |
|---|---|
| Logistic Weight | 109 g |
| Inner diameter | 20 mm |
| Outer diameter | 47 mm |
| Width | 14 mm |
| Sealing | two metal shields |
| Bearing Clearance | cm |
| Series | 6200 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 6650 N |
| Basic dynamic load, radial - Cr | 14200 N |
| Weight | 0.106 kg |
Show UNSPSC/ECL@SS
£ 2.93 excl. VAT
/ Each
£ 3.52 incl. VAT
- Usually arrives within 14 working days
