SKF FYTJ 30 TF/W64 BALL BEARING UNIT - SOLID OIL
Insert bearing Bearing unit FYTJ
See technical informationReferences
SKF:FYTJ 30 TF/W64
Rubix:237A4254
Manufacturer :228378
EAN:07316572495803

Product details : SKF FYTJ 30 TF/W64 BALL BEARING UNIT - SOLID OIL
Strengths
- Resist high levels of contamination
- Designed for high temperatures and speeds
- Accommodate relatively heavy loads
- Cost-effective
- Designed for high temperatures and speeds
- Accommodate relatively heavy loads
- Cost-effective
Technical specifications
Attributes
| Logistic Weight | 890 g |
|---|---|
| Inner diameter | 30 mm |
| Width | 40.7 mm |
| Outer diameter | 148 mm |
Show UNSPSC/ECL@SS
£ 175.75 excl. VAT
/ Each
£ 210.90 incl. VAT
- Usually arrives within 14 working days
