SNR - Bearing Unit - EXFLE.209
Inner diameter | 45 mm |
---|---|
Width | 42.8 mm |
Fixation centre-to-centre distance | 148.5 mm |
Inner diameter | 45 mm |
---|---|
Width | 42.8 mm |
Fixation centre-to-centre distance | 148.5 mm |
Material | Cast Iron (Housing);Steel (Bearing) |
Height | 180 mm |
Length | 111 mm |
Series | EXFLE200 |
Total bearing width | 58.9 mm |
Diameter of fixation holes | 14 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 20800 N |
Basic dynamic load, radial - Cr | 31850 N |
Outer diameter | 85 mm |
Weight | 1.97 kg |
Usually arrives within 14 working days