Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Housing units
Flanged bearing housing unit
NTN SM-UCF207D1 BEARING UNIT
NTN SM-UCF207D1 BEARING UNIT
NTN - Bearing Unit - SM-UCF207D1
References
ntn:
SM-UCF207D1
rubix:
205A8346
ean:
4547359187014
Technical specifications
Inner diameter
35
mm
Width
42.9
mm
See all Specifications
Product details
Technical specifications
Product details : NTN SM-UCF207D1 BEARING UNIT
NTN - Bearing Unit - SM-UCF207D1
Technical specifications
Attributes
Inner diameter
35
mm
Width
42.9
mm
Length
117
mm
Series
UCF200
Number of holes
4
Outer diameter
72
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
39.42
excl. VAT
/
Each
£
47.30
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SNR EXFE207L3 BEARING UNIT
NTN M-S-UCF204D1 BEARING UNIT
SNR USFL203CC BEARING UNIT
FAG PCJT15-XL HOUSED BEARING UNIT 8534020000
SNR SUCFL205-16CO BEARING UNIT
SNR UCFC209-28 BEARING UNIT
SNR UKFL310H BEARING UNIT
NTN M-ASFD201 BEARING UNIT
SNR UCF207-20 BEARING UNIT
NTN UCFL213D1 BEARING UNIT
SNR SUCF208CO BEARING UNIT
SNR USFC212CO BEARING UNIT
SNR UKFL210HCC BEARING UNIT
SNR EXFC208N BEARING UNIT
RHP HOUSED BEARING UNIT LFTC15/16