SKF TUJ 512 TAKE-UP CAST IRON HOUSING


Insert bearing Bearing unit

References
skf:TUJ 512
rubix:266A6442
manufacturer :94775
ean:7316571006376
SKF PILLOW BLOCK TUJ 512
brand logo
Technical specifications
Inner diameter110 mm
See all Specifications

Product details : SKF TUJ 512 TAKE-UP CAST IRON HOUSING


Take-up cast iron housings are non-split housings made of grey cast iron and are designed to provide a high degree of stiffness and accommodate heavy loads acting in different directions. These types of loads are typically encountered in conveyors, roller beds and crushers. Cast take-up housing are made of grey cast iron.

Strengths

- Designed for an alternating rotation
- Quick and easy to mount onto the shaft
- Accommodate static initial misalignment
- Long service life
- Reduced noise and vibration levels

Technical specifications


Attributes
Logistic Weight3120 g
Inner diameter110 mm
Width60 mm
Materialcast iron
Outer diameter186 mm
Show UNSPSC/ECL@SS
£ 57.37 excl. VAT
/ Each
£ 68.84 incl. VAT
  • Usually arrives within 14 working days