References
SKF:TUJ 508
Rubix:228A0706
Manufacturer :89081
EAN:7316570816792

Product details : SKF TUJ508:SKF TAKE UP UNIT
Take-up cast iron housings are non-split housings made of grey cast iron and are designed to provide a high degree of stiffness and accommodate heavy loads acting in different directions. These types of loads are typically encountered in conveyors, roller beds and crushers. Cast take-up housing are made of grey cast iron.
Strengths
- Designed for an alternating rotation
- Quick and easy to mount onto the shaft
- Accommodate static initial misalignment
- Long service life
- Reduced noise and vibration levels
- Quick and easy to mount onto the shaft
- Accommodate static initial misalignment
- Long service life
- Reduced noise and vibration levels
Technical specifications
Attributes
| Logistic Weight | 1710 g |
|---|---|
| Inner diameter | 80 mm |
| Width | 49 mm |
| Material | cast iron |
Show UNSPSC/ECL@SS
£ 43.02 excl. VAT
/ Each
£ 51.62 incl. VAT
- Usually arrives within 14 working days
