SKF HOUSED BEARING TU 509 M


Housing for insert bearings

References
skf:TU 509 M
rubix:181A0022
manufacturer :28017
ean:7316570835809
brand logo
brand logo
Technical specifications
Inner diameter85 mm
See all Specifications

Product details : SKF HOUSED BEARING TU 509 M


Take-up cast iron housings are non-split housings made of grey cast iron and are designed to provide a high degree of stiffness and accommodate heavy loads acting in different directions. These types of loads are typically encountered in conveyors, roller beds and crushers.

Technical specifications


Attributes
Logistic Weight1686 g
Inner diameter85 mm
Width49 mm
Materialcast iron
Show UNSPSC/ECL@SS
£ 36.72 excl. VAT
/ Each
£ 44.06 incl. VAT
  • Usually arrives within 14 working days