References
SKF:TU 2. TF
Rubix:105A9348
Manufacturer :75632
EAN:7316570622430



Product details : SKF HOUSED BEARING UNIT TU 2. TF
Y clamping bearing, head unit with set screw fastening.
Strengths
- Designed for an alternating rotation
- Quick and easy to mount onto the shaft
- Accommodate static initial misalignment
- Long service life
- Reduced noise and vibration levels
- Quick and easy to mount onto the shaft
- Accommodate static initial misalignment
- Long service life
- Reduced noise and vibration levels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 65,4x171x50,8 mm |
|---|---|
| Logistic Weight | 4185 g |
| Inner diameter | 50.8 mm |
| Width | 65.4 mm |
| Material | steel |
| Type | tu 2 |
| Outer diameter | 171 mm |
Show UNSPSC/ECL@SS
£ 140.56 excl. VAT
/ Each
£ 168.67 incl. VAT
- Delivery usually within ( 3 ) days
