SNR - Bearing Unit - UKT.305H
Inner diameter | 70 mm |
---|---|
Length | 282 mm |
Width | 55 mm |
Inner diameter | 70 mm |
---|---|
Length | 282 mm |
Width | 55 mm |
Series | UKT300 |
Basic static load, radial - C0r | 86500 N |
Basic dynamic load, radial - Cr | 122850 N |
Outer diameter | 170 mm |
Weight | 16.23 kg |
Usually arrives within 14 working days