References
SNR:UCT306
Rubix:206A1389
EAN:3413529542604




Product details : SNR UCT306 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 72 mm |
|---|---|
| Width | 43 mm |
| Outer diameter | 30 mm |
Show UNSPSC/ECL@SS
£ 35.19 excl. VAT
/ Each
£ 42.23 incl. VAT
- Delivery usually within ( 3 ) days
