Insert bearing with eccentric clamping ring SNR CEX20516, Outer diameter: 52 mm | Inner diameter: 25.4 mm | Width: 34.9 mm
Insert bearing for self-aligning bearing
See technical informationReferences
SNR:CEX20516
Rubix:205A1948
EAN:3413529578450



Product details : SNR CEX205-16 INSERT BEARING
Cylindrical outer ring, fastening by eccentric clamping ring, seal with slinger disc
cylindrical outside diameter, eccentric ring mounting, seal with sealing ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 57x56x48 mm |
|---|---|
| Logistic Weight | 270 g |
| Inner diameter | 25.4 mm |
| Outer diameter | 52 mm |
| Material | steel |
| Width | 34.9 mm |
| Basic dynamic load, radial - Cr | 14000 N |
| Sealing | open |
| Bearing Clearance | c3 |
| Cage | steel |
| Basic static load, radial - C0r | 7880 N |
Show UNSPSC/ECL@SS
£ 11.15 excl. VAT
/ Each
£ 13.38 incl. VAT
- Delivery usually within ( 3 ) days
