Insert bearing with eccentric clamping ring INA GE35-XL-KRR-B-FA164, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 37.7 mm
Radial insert ball bearing
See technical informationReferences
INA:GE35-XL-KRR-B-FA164
Rubix:238A1239
Manufacturer :0009510720000
EAN:4012802823905

Product details : INA GE35-XL-KRR-B-FA164 RADIAL INSERT BALL BEARING
Radial insert ball bearings GE..-KRR-B-FA164, spherical outer ring, location by eccentric locking collar, R seals on both sides, for temperatures up to +250°C
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 72 mm |
| Material | steel |
| Width | 37.7 mm |
| Basic dynamic load, radial - Cr | 25500 N |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Relubrication function | yes |
| Thickness | 19 mm |
| Lubricant | grease |
| Basic static load, radial - C0r | 15300 N |
Show UNSPSC/ECL@SS
£ 275.06 excl. VAT
/ Each
£ 330.07 incl. VAT
- Usually arrives within 14 working days
