Insert bearing with eccentric clamping ring INA GE45-XL-KLL-B, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 42.9 mm
Radial insert ball bearing
See technical informationReferences
INA:GE45-XL-KLL-B
Rubix:238A4341
Manufacturer :0008522360000
EAN:4064327885470


Technical specifications
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 85 mm |
| Material | standard bearing steel |
Product details : INA GE45-XL-KLL-B RADIAL INSERT BALL BEARING
Radial insert ball bearings GE..-KLL-B, spherical outer ring, location by eccentric locking collar, L seals on both sides
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 85 mm |
| Material | standard bearing steel |
| Width | 42.9 mm |
| Basic dynamic load, radial - Cr | 32500 N |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Relubrication function | yes |
| Reaming | 63 mm |
| Cage | steel |
| Thickness | 56.5 mm |
| Lubricant | grease |
| Basic static load, radial - C0r | 20400 N |
Show UNSPSC/ECL@SS
£ 53.51 excl. VAT
/ Each
£ 64.21 incl. VAT
- Delivery usually within ( 7 ) days