Insert bearing unit
Inner diameter | 40 mm |
---|---|
Length | 145 mm |
Width | 49 mm |
Logistics dimensions (L x W x H) | 54,7x145x40 mm |
---|---|
Logistic Weight | 2356 g |
Inner diameter | 40 mm |
Length | 145 mm |
Width | 49 mm |
Type | Insert Ball Bearing |
Total bearing width | 49 mm |
Material | Cast Iron |
Series | TUJ |
Inner width | 101 mm |
Basic static load, radial - C0r | 19000 N |
Basic dynamic load, radial - Cr | 30700 N |
Usually arrives within 14 working days