SANDVIK R390-11 T3 02E-PM 1130 390 INSERT FOR MILLING 6906907
Insert for CoroMill® 390 milling cutter
See technical informationReferences
Sandvik Coromant:R390-11T302E-PM1130
Rubix:260A0971
Manufacturer :6906907
EAN:7323220460922
Product details : SANDVIK R390-11 T3 02E-PM 1130 390 INSERT FOR MILLING 6906907
The milling insert R390-11T302E-PM1130 from Sandvik Coromant is designed for precise and efficient milling applications. Designed to fit the CoroMill® 390 milling cutter, it delivers superior cutting performance thanks to its PVD AlTiCrN coating and HC substrate, providing excellent durability and increased wear resistance. Ideal for machining steels, stainless steels, cast irons and superalloys, it guarantees optimal cutting quality, reducing downtime and improving productivity.
Features :
This ground insert is engineered to offer maximum stability and remarkable cutting precision. Its PVD AlTiCrN coating enhances heat and wear resistance, allowing high cutting speeds without compromising quality. With optimized geometry and a 25° cutting angle, this insert ensures efficient material removal and uniform wear, thereby minimizing tooling costs. Suitable for a wide range of materials, it is designed for shoulder milling, ramping and profiling operations with CoroMill® 390 cutters size 11.
Specifications :
- Insert size: 11.
- Workable materials: steels (P), stainless steels (M), hardened steels (H), non-ferrous metals (N), refractory superalloys (S)
- Mounting hole diameter: 2,8 mm.
- Number of cutting edges: 2.
- Effective cutting edge length: 10 mm.
- Maximum depth of cut: 10 mm.
- Insert width: 6,8 mm.
- Nose radius: 0,2 mm.
- Main cutting angle: 90°.
- Insert thickness: 3,59 mm.
- Coating: PVD AlTiCrN.
- Hand: right-hand.
- Unit weight: 1,7 g
Brand information :
Sandvik Coromant, a world leader in machining solutions, has been innovating for more than 150 years in the development of cutting tools and advanced machining solutions. Recognized for its precision and quality, the brand provides solutions adapted to the most demanding industries, thanks to advanced R&D and high-performance materials. Sandvik Coromant holds more than 1 700 patents and offers a catalogue of over 50 000 products aimed at optimizing productivity and the quality of machining processes.
Features :
This ground insert is engineered to offer maximum stability and remarkable cutting precision. Its PVD AlTiCrN coating enhances heat and wear resistance, allowing high cutting speeds without compromising quality. With optimized geometry and a 25° cutting angle, this insert ensures efficient material removal and uniform wear, thereby minimizing tooling costs. Suitable for a wide range of materials, it is designed for shoulder milling, ramping and profiling operations with CoroMill® 390 cutters size 11.
Specifications :
- Insert size: 11.
- Workable materials: steels (P), stainless steels (M), hardened steels (H), non-ferrous metals (N), refractory superalloys (S)
- Mounting hole diameter: 2,8 mm.
- Number of cutting edges: 2.
- Effective cutting edge length: 10 mm.
- Maximum depth of cut: 10 mm.
- Insert width: 6,8 mm.
- Nose radius: 0,2 mm.
- Main cutting angle: 90°.
- Insert thickness: 3,59 mm.
- Coating: PVD AlTiCrN.
- Hand: right-hand.
- Unit weight: 1,7 g
Brand information :
Sandvik Coromant, a world leader in machining solutions, has been innovating for more than 150 years in the development of cutting tools and advanced machining solutions. Recognized for its precision and quality, the brand provides solutions adapted to the most demanding industries, thanks to advanced R&D and high-performance materials. Sandvik Coromant holds more than 1 700 patents and offers a catalogue of over 50 000 products aimed at optimizing productivity and the quality of machining processes.
Strengths
- Excellent durability thanks to the PVD AlTiCrN coating.
- High precision for reliable and consistent machining.
- Designed for versatile machining across various materials.
- Low cutting forces to reduce vibration and improve surface finish quality.
- Compatibility with CoroMill® 390 cutters size 11.
- Uniform wear for extended tool life and better cost-effectiveness.
- Optimized cutting angle for efficient material removal.
- High precision for reliable and consistent machining.
- Designed for versatile machining across various materials.
- Low cutting forces to reduce vibration and improve surface finish quality.
- Compatibility with CoroMill® 390 cutters size 11.
- Uniform wear for extended tool life and better cost-effectiveness.
- Optimized cutting angle for efficient material removal.
Applications
The R390-11T302E-PM1130 is ideal for shoulder milling, ramping and profiling operations. It is effective on various materials, including :
- Steels ;
- Stainless steels ;
- Hardened steels ;
- Refractory superalloys ;
- Non-ferrous metals.
It is particularly recommended for sectors requiring high precision and a high quality of finish, such as aerospace, automotive and the mechanical industry.
- Steels ;
- Stainless steels ;
- Hardened steels ;
- Refractory superalloys ;
- Non-ferrous metals.
It is particularly recommended for sectors requiring high precision and a high quality of finish, such as aerospace, automotive and the mechanical industry.
Technical specifications
Attributes
| Insert Type | r390-11t302e-pm1130 |
|---|---|
| Nuance/shade | 1130 |
| Material | carbide |
Show UNSPSC/ECL@SS
£ 225.90 excl. VAT
/ 10 pieces
£ 271.08 incl. VAT
- Usually arrives within 14 working days


