SANDVIK QD-NK-0600-035E-PL4340 MILLING CM T-/U-MAX&SCREWCLAMP 7564508
Insert
See technical informationReferences
Sandvik Coromant:QD-NK-0600-035E-PL 4340
Rubix:319A0143
Manufacturer :7564508
EAN:7323223719416


Technical specifications
| Insert Type | coromill qd |
|---|---|
| Nuance/shade | 4340 |
| Material | tungsten carbide |
Product details : SANDVIK QD-NK-0600-035E-PL4340 MILLING CM T-/U-MAX&SCREWCLAMP 7564508
CoroMill® QD, grooving insert
Technical specifications
Attributes
| Insert Type | coromill qd |
|---|---|
| Nuance/shade | 4340 |
| Material | tungsten carbide |
| Insert Size | 6 mm |
Show UNSPSC/ECL@SS
£ 263.30 excl. VAT
/ 10 pieces
£ 315.96 incl. VAT
- Usually arrives within 14 working days