SANDVIK QD-NK-0600-050M-PH1130 MILLING CM T-/U-MAX&SCREWCLAMP 6974897
Insert
See technical informationReferences
Sandvik Coromant:QD-NK-0600-050M-PH 1130
Rubix:319A3153
Manufacturer :6974897
EAN:7323220788033


Technical specifications
| Insert Type | coromill qd |
|---|---|
| Nuance/shade | 1130 |
| Material | solid carbide |
Product details : SANDVIK QD-NK-0600-050M-PH1130 MILLING CM T-/U-MAX&SCREWCLAMP 6974897
CoroMill® QD, grooving insert
Technical specifications
Attributes
| Insert Type | coromill qd |
|---|---|
| Nuance/shade | 1130 |
| Material | solid carbide |
| Insert Size | 6 mm |
Show UNSPSC/ECL@SS
£ 226.60 excl. VAT
/ 10 pieces
£ 271.92 incl. VAT
- Usually arrives within 14 working days