SANDVIK R331.1A-043515H-WL1130 MILLING CM T-/U-MAX&SCREWCLAMP 7101043
Insert
See technical informationReferences
Sandvik Coromant:R331.1A-04 35 15H-WL1130
Rubix:319A4336
Manufacturer :7101043
EAN:7323221287016


Technical specifications
| Insert Type | insert (indexable insert) for coromill® 331 head and face milling cutters |
|---|---|
| Nuance/shade | wl (chipbreaker geometrie) / wpl |
| Material | carbide |
Product details : SANDVIK R331.1A-043515H-WL1130 MILLING CM T-/U-MAX&SCREWCLAMP 7101043
CoroMill® 331, insert for face and end milling
Technical specifications
Attributes
| Insert Type | insert (indexable insert) for coromill® 331 head and face milling cutters |
|---|---|
| Nuance/shade | wl (chipbreaker geometrie) / wpl |
| Material | carbide |
| Insert Size | 3.5 mm |
Show UNSPSC/ECL@SS
£ 216.00 excl. VAT
/ 10 pieces
£ 259.20 incl. VAT
- Usually arrives within 14 working days