SANDVIK QD-NE-0200-020E-PL1130 MILLING CM T-/U-MAX&SCREWCLAMP 7101071
Insert
See technical informationReferences
Sandvik Coromant:QD-NE-0200-020E-PL 1130
Rubix:319A4051
Manufacturer :7101071
EAN:7323221287290


Technical specifications
| Insert Type | coromill qd |
|---|---|
| Nuance/shade | 1130 |
| Material | tungsten carbide |
Product details : SANDVIK QD-NE-0200-020E-PL1130 MILLING CM T-/U-MAX&SCREWCLAMP 7101071
CoroMill® QD, grooving insert
Technical specifications
Attributes
| Insert Type | coromill qd |
|---|---|
| Nuance/shade | 1130 |
| Material | tungsten carbide |
| Insert Size | 2 mm |
Show UNSPSC/ECL@SS
£ 219.20 excl. VAT
/ 10 pieces
£ 263.04 incl. VAT
- Usually arrives within 14 working days