References
Sandvik Coromant:390R-070208E-KL 1020
Rubix:319A4762
Manufacturer :6851178
EAN:7323220190461


Technical specifications
| Insert Type | indexable milling insert (coromill® 390) |
|---|---|
| Nuance/shade | 1020 |
| Material | carbide |
Product details : SANDVIK 390R-070208E-KL1020 MILLING CM T-/U-MAX&SCREWCLAMP 6851178
CoroMill® 390, milling insert
Technical specifications
Attributes
| Insert Type | indexable milling insert (coromill® 390) |
|---|---|
| Nuance/shade | 1020 |
| Material | carbide |
| Insert Size | 0.8 mm |
| Coating | tialn |
Show UNSPSC/ECL@SS
£ 196.40 excl. VAT
/ 10 pieces
£ 235.68 incl. VAT
- Usually arrives within 14 working days