Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Milling cutter accessories
Milling tool tip
SANDVIK R390-11 T3 04E-PL 1130 390 INSERT FOR MILLING 6906908
SANDVIK R390-11 T3 04E-PL 1130 390 INSERT FOR MILLING 6906908
CoroMill® 390 tool tip
References
sandvik coromant:
R390-11T304E-PL1130
rubix:
80377338
manufacturer :
6906908
ean:
7323220460939
Technical specifications
Plate type
R390-11T304E-PL1130
Nuance/shade
1130
Material
Carbide
Product details
Technical specifications
Product details : SANDVIK R390-11 T3 04E-PL 1130 390 INSERT FOR MILLING 6906908
Technical specifications
Attributes
Plate type
R390-11T304E-PL1130
Nuance/shade
1130
Material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.37
excl. VAT
/
Each
£
20.84
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK N331.1A-054508E-KM3220 MILLING CM T-/U-MAX&SCREWCLAMP 5737238
PRAMET OEHT 0604AEER-MM:M9340 7051471
SANDVIK R390-11 T3 08E-ML 2030 5745433
SANDVIK R390-17 04 31E-KM H13A INSERT 5745682
WALTER CNMQ080508-A57T WAK15 MILLING INSERTS 5015769
SANDVIK R300-1240E-PM S40T COROMILL 300 INSERT FOR MILLING 5853441
SANDVIK R390-180612M-KMR3040 MILLING CM T-/U-MAX&SCREWCLAMP 5745928
SANDVIK 345N-1305E-PW84330 COROMILL 345/490 INSERT 7564416
SANDVIK R365-1505ZNE-PM4220 MILLING CM T-/U-MAX&SCREWCLAMP 5745349
SANDVIK 390R-070204M-PM 4340 7564306
SANDVIK LNCX1806AZR-113330 MILLING CM T-/U-MAX&SCREWCLAMP 6428173
SANDVIK R390-17 04 12E-MM 1040 5888547
WALTER SPHT09T308-G88 WXN15 MILLING INSERTS 5169051
PRAMET APKT 1604PDR-GM:M9325 6754536
SANDVIK 360L-2807M-PH4330 MILLING CM T-/U-MAX&SCREWCLAMP 7564431