References
Sandvik Coromant:490R-08T308M-PL 1130
Rubix:287A2324
Manufacturer :6971886
EAN:7323220772292


Technical specifications
| Insert Type | milling insert coromill® 490 |
|---|---|
| Nuance/shade | rechts |
| Material | carbide |
Product details : SANDVIK 490R-08T308M-PL 1130 6971886
CoroMill® 490, milling insert
Technical specifications
Attributes
| Insert Type | milling insert coromill® 490 |
|---|---|
| Nuance/shade | rechts |
| Material | carbide |
| Insert Size | 8 mm |
| Coating | zertivo™ pvd (gc1130) |
Show UNSPSC/ECL@SS
£ 212.50 excl. VAT
/ 10 pieces
£ 255.00 incl. VAT
- Usually arrives within 14 working days