References
Sandvik Coromant:R390-18 06 12M-PM 4340
Rubix:287A2155
Manufacturer :7564403
EAN:7323223718365


Technical specifications
| Insert Type | coromill® 390 insert (r390-18 06 12m-pm 4340) |
|---|---|
| Nuance/shade | medium |
| Material | carbide |
Product details : SANDVIK R390-18 06 12M-PM 4340 7564403
CoroMill® 390, milling insert
Technical specifications
Attributes
| Insert Type | coromill® 390 insert (r390-18 06 12m-pm 4340) |
|---|---|
| Nuance/shade | medium |
| Material | carbide |
| Insert Size | 18 mm |
| Coating | cvd ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 240.00 excl. VAT
/ 10 pieces
£ 288.00 incl. VAT
- Usually arrives within 14 working days