References
Sandvik Coromant:490R-140416M-PM 4340
Rubix:319A3892
Manufacturer :7564355
EAN:7323223717887


Technical specifications
| Insert Type | indexable insert |
|---|---|
| Nuance/shade | m |
| Material | carbide |
Product details : SANDVIK 490R-140416M-PM4340 COROMILL 345/490 INSERT 7564355
CoroMill® 490, milling insert
Technical specifications
Attributes
| Insert Type | indexable insert |
|---|---|
| Nuance/shade | m |
| Material | carbide |
| Insert Size | 14 mm |
Show UNSPSC/ECL@SS
£ 207.60 excl. VAT
/ 10 pieces
£ 249.12 incl. VAT
- Usually arrives within 14 working days