References
Sandvik Coromant:345R-1305M-PL 4330
Rubix:319A3259
Manufacturer :7564422
EAN:7323223718556


Technical specifications
| Insert Type | coromill® 345 milling insert |
|---|---|
| Nuance/shade | pl |
| Material | carbide |
Product details : SANDVIK 345R-1305M-PL4330 COROMILL 345/490 INSERT 7564422
CoroMill® 345, milling insert
Technical specifications
Attributes
| Insert Type | coromill® 345 milling insert |
|---|---|
| Nuance/shade | pl |
| Material | carbide |
| Insert Size | 13 mm |
| Coating | ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 212.50 excl. VAT
/ 10 pieces
£ 255.00 incl. VAT
- Usually arrives within 14 working days