References
Sandvik Coromant:MH20-060320E-L30 S30T
Rubix:258A1474
Manufacturer :8029466
EAN:7323225834179


Technical specifications
| Insert Type | insert (coromill® mh20) |
|---|---|
| Nuance/shade | l30 |
| Material | carbide |
Product details : SANDVIK MH20-060320E-L30 S30T MH20 INSERT FOR MILLING 8029466
CoroMill® MH20, insert for milling
Technical specifications
Attributes
| Insert Type | insert (coromill® mh20) |
|---|---|
| Nuance/shade | l30 |
| Material | carbide |
| Insert Size | 6.3 mm |
| Coating | tialn (pvd) |
Show UNSPSC/ECL@SS
£ 145.80 excl. VAT
/ 10 pieces
£ 174.96 incl. VAT
- Usually arrives within 14 working days