References
Sandvik Coromant:415N-05 02 06M-M30 S40T
Rubix:287A2666
Manufacturer :7082591
EAN:7323221196868


Technical specifications
| Insert Type | milling indexable insert |
|---|---|
| Nuance/shade | m30 |
| Material | carbide |
Product details : SANDVIK 415N-05 02 06M-M30 S40T 7082591
CoroMill® 415, milling insert
Technical specifications
Attributes
| Insert Type | milling indexable insert |
|---|---|
| Nuance/shade | m30 |
| Material | carbide |
| Insert Size | 5 mm |
| Coating | ticrn + al2o3 + tin |
Show UNSPSC/ECL@SS
£ 145.60 excl. VAT
/ 10 pieces
£ 174.72 incl. VAT
- Usually arrives within 14 working days