References
Sandvik Coromant:745R-2109E-H50 4240
Rubix:318A5416
Manufacturer :7046604
EAN:7323221049904


Technical specifications
| Insert Type | milling insert (coromill® 745) |
|---|---|
| Nuance/shade | rechts (r) |
| Material | carbide |
Product details : SANDVIK 745R-2109E-H504240 MILLING CM T-/U-MAX&SCREWCLAMP 7046604
CoroMill® 745, milling insert
Technical specifications
Attributes
| Insert Type | milling insert (coromill® 745) |
|---|---|
| Nuance/shade | rechts (r) |
| Material | carbide |
| Insert Size | 21 mm |
| Coating | cvd ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 376.60 excl. VAT
/ 10 pieces
£ 451.92 incl. VAT
- Usually arrives within 14 working days