References
Sandvik Coromant:745R-2109E-M50 4240
Rubix:287A0751
Manufacturer :6878205
EAN:7323220318087


Technical specifications
| Insert Type | milling insert |
|---|---|
| Nuance/shade | rechts |
| Material | carbide |
Product details : SANDVIK 745R-2109E-M50 4240 6878205
CoroMill® 745, milling insert
Technical specifications
Attributes
| Insert Type | milling insert |
|---|---|
| Nuance/shade | rechts |
| Material | carbide |
| Insert Size | 21 mm |
Show UNSPSC/ECL@SS
£ 376.60 excl. VAT
/ 10 pieces
£ 451.92 incl. VAT
- Usually arrives within 14 working days