References
Sandvik Coromant:745R-2109E-M30 K20W
Rubix:318A6619
Manufacturer :6878279
EAN:7323220318711


Technical specifications
| Insert Type | milling indexable insert for coromill® 745 |
|---|---|
| Nuance/shade | m30 |
| Material | carbide |
Product details : SANDVIK 745R-2109E-M30K20W MILLING CM T-/U-MAX&SCREWCLAMP 6878279
CoroMill® 745, milling insert
Technical specifications
Attributes
| Insert Type | milling indexable insert for coromill® 745 |
|---|---|
| Nuance/shade | m30 |
| Material | carbide |
| Insert Size | 21 mm |
| Coating | cvd ticrn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 365.40 excl. VAT
/ 10 pieces
£ 438.48 incl. VAT
- Usually arrives within 14 working days