References
Sandvik Coromant:745R-2109E-M30 1020
Rubix:287A0757
Manufacturer :6878218
EAN:7323220318216


Technical specifications
| Insert Type | coromill® 745 indexable milling insert |
|---|---|
| Nuance/shade | medium (m30) |
| Material | carbide |
Product details : SANDVIK 745R-2109E-M30 1020 6878218
CoroMill® 745, milling insert
Technical specifications
Attributes
| Insert Type | coromill® 745 indexable milling insert |
|---|---|
| Nuance/shade | medium (m30) |
| Material | carbide |
| Insert Size | 21 mm |
Show UNSPSC/ECL@SS
£ 366.30 excl. VAT
/ 10 pieces
£ 439.56 incl. VAT
- Usually arrives within 14 working days