References
Sandvik Coromant:R390-18 06 40H-PL 1130
Rubix:287A0796
Manufacturer :6971876
EAN:7323220772193


Technical specifications
| Insert Type | coromill® 390 milling indexable insert |
|---|---|
| Nuance/shade | 40h |
| Material | carbide |
Product details : SANDVIK R390-18 06 40H-PL 1130 6971876
CoroMill® 390, milling insert
Technical specifications
Attributes
| Insert Type | coromill® 390 milling indexable insert |
|---|---|
| Nuance/shade | 40h |
| Material | carbide |
| Insert Size | 18 mm |
| Coating | pl (coating code) |
Show UNSPSC/ECL@SS
£ 335.80 excl. VAT
/ 10 pieces
£ 402.96 incl. VAT
- Usually arrives within 14 working days