References
Sandvik Coromant:LDHT 19 04 00-PL 1130
Rubix:258A1278
Manufacturer :6971934
EAN:7323220772568




Technical specifications
| Insert Type | ldht 19 04 00-pl |
|---|---|
| Nuance/shade | 1130 |
| Material | carbide |
Product details : SANDVIK LDHT 19 04 00-PL 1130 LONG EDGE INSERT FOR MILLING 6971934
T-Max® long edge, milling insert
Applications
Milling
Technical specifications
Attributes
| Insert Type | ldht 19 04 00-pl |
|---|---|
| Nuance/shade | 1130 |
| Material | carbide |
| Insert Size | 19 mm |
Show UNSPSC/ECL@SS
£ 356.10 excl. VAT
/ 10 pieces
£ 427.32 incl. VAT
- Usually arrives within 14 working days