SANDVIK N331.1A-145008E-L30S30T MILLING CM T-/U-MAX&SCREWCLAMP 7295528
Insert
See technical informationReferences
Sandvik Coromant:N331.1A-145008E-L30 S30T
Rubix:319A2254
Manufacturer :7295528
EAN:7323221988999

Product details : SANDVIK N331.1A-145008E-L30S30T MILLING CM T-/U-MAX&SCREWCLAMP 7295528
CoroMill® 331, insert for face and end milling
Technical specifications
Attributes
| Insert Type | wpl |
|---|---|
| Nuance/shade | s30t |
| Material | carbide |
| Insert Size | 12 mm |
| Coating | pvd tialn |
Show UNSPSC/ECL@SS
£ 231.60 excl. VAT
/ 10 pieces
£ 277.92 incl. VAT
- Usually arrives within 14 working days
