SANDVIK N331.1A-145008M-PM4330 MILLING CM T-/U-MAX&SCREWCLAMP 7564545
Insert
See technical informationReferences
Sandvik Coromant:N331.1A-14 50 08M-PM4330
Rubix:319A6807
Manufacturer :7564545
EAN:7323223719782


Technical specifications
| Insert Type | coromill® 331 insert for side and face milling (side and face) |
|---|---|
| Nuance/shade | pm |
| Material | carbide |
Product details : SANDVIK N331.1A-145008M-PM4330 MILLING CM T-/U-MAX&SCREWCLAMP 7564545
CoroMill® 331, insert for face and end milling
Technical specifications
Attributes
| Insert Type | coromill® 331 insert for side and face milling (side and face) |
|---|---|
| Nuance/shade | pm |
| Material | carbide |
| Insert Size | 11.5 mm |
| Coating | cvd ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 174.70 excl. VAT
/ 10 pieces
£ 209.64 incl. VAT
- Usually arrives within 14 working days