SANDVIK N331.1A-115008H-PM4330 MILLING CM T-/U-MAX&SCREWCLAMP 7564541
Insert
See technical informationReferences
Sandvik Coromant:N331.1A-11 50 08H-PM4330
Rubix:319A3927
Manufacturer :7564541
EAN:7323223719744


Technical specifications
| Insert Type | indexable insert |
|---|---|
| Nuance/shade | pm |
| Material | carbide |
Product details : SANDVIK N331.1A-115008H-PM4330 MILLING CM T-/U-MAX&SCREWCLAMP 7564541
CoroMill® 331, insert for face and end milling
Technical specifications
Attributes
| Insert Type | indexable insert |
|---|---|
| Nuance/shade | pm |
| Material | carbide |
| Insert Size | 11.5 mm |
| Coating | ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 207.60 excl. VAT
/ 10 pieces
£ 249.12 incl. VAT
- Usually arrives within 14 working days