SANDVIK N331.1A-084508E-M301020 MILLING CM T-/U-MAX&SCREWCLAMP 7295510
Insert
See technical informationReferences
Sandvik Coromant:N331.1A-084508E-M30 1020
Rubix:319A5954
Manufacturer :7295510
EAN:7323221988814


Technical specifications
| Insert Type | n331.1a-084508e-m30 |
|---|---|
| Nuance/shade | 1020 |
| Material | tungsten carbide |
Product details : SANDVIK N331.1A-084508E-M301020 MILLING CM T-/U-MAX&SCREWCLAMP 7295510
CoroMill® 331, insert for face and end milling
Technical specifications
Attributes
| Insert Type | n331.1a-084508e-m30 |
|---|---|
| Nuance/shade | 1020 |
| Material | tungsten carbide |
| Insert Size | 9.5 mm |
| Coating | pvd tin |
Show UNSPSC/ECL@SS
£ 184.90 excl. VAT
/ 10 pieces
£ 221.88 incl. VAT
- Usually arrives within 14 working days