WALTER RDHW1204M0T-A27 WKP35S MILLING INSERTS 5917967
Indexable Insert
See technical informationSee documentsReferences
Walter:RDHW1204M0T-A27 WKP35S
Rubix:276A1247
Manufacturer :5917967

Technical specifications
| Insert Type | wkp35s |
|---|---|
| Nuance/shade | ticn+al2o3+ticn (cvd) |
| Material | carbide |
Documents
Product details : WALTER RDHW1204M0T-A27 WKP35S MILLING INSERTS 5917967
ALTIUS
Technical specifications
Attributes
| Insert Type | wkp35s |
|---|---|
| Nuance/shade | ticn+al2o3+ticn (cvd) |
| Material | carbide |
| Insert Size | 12 mm |
Show UNSPSC/ECL@SS
£ 20.43 excl. VAT
/ Each
£ 24.52 incl. VAT
- Usually arrives within 14 working days