SANDVIK L331.1A-115063E-L50S30T MILLING CM T-/U-MAX&SCREWCLAMP 7295569
Insert
See technical informationReferences
Sandvik Coromant:L331.1A-115063E-L50 S30T
Rubix:319A2310
Manufacturer :7295569
EAN:7323221989408


Technical specifications
| Insert Type | coromill® 331 indexable insert |
|---|---|
| Nuance/shade | s30t |
| Material | carbide |
Product details : SANDVIK L331.1A-115063E-L50S30T MILLING CM T-/U-MAX&SCREWCLAMP 7295569
CoroMill® 331, insert for face and end milling
Technical specifications
Attributes
| Insert Type | coromill® 331 indexable insert |
|---|---|
| Nuance/shade | s30t |
| Material | carbide |
| Insert Size | 11.5 mm |
| Coating | pvd coating |
Show UNSPSC/ECL@SS
£ 231.30 excl. VAT
/ 10 pieces
£ 277.56 incl. VAT
- Usually arrives within 14 working days