References
Sandvik Coromant:RCKT 19 06 00-PH 4330
Rubix:319A0259
Manufacturer :7564622
EAN:7323223720559


Technical specifications
| Insert Type | coromill® 200 milling insert (profile milling) |
|---|---|
| Nuance/shade | ph 4330 |
| Material | solid carbide |
Product details : SANDVIK RCKT190600-PH4330 MILLING CM T-/U-MAX&SCREWCLAMP 7564622
CoroMill® 200, milling insert
Technical specifications
Attributes
| Insert Type | coromill® 200 milling insert (profile milling) |
|---|---|
| Nuance/shade | ph 4330 |
| Material | solid carbide |
| Insert Size | 19.1 mm |
Show UNSPSC/ECL@SS
£ 264.20 excl. VAT
/ 10 pieces
£ 317.04 incl. VAT
- Usually arrives within 14 working days