SANDVIK R331.1A-084515H-WLS30T MILLING CM T-/U-MAX&SCREWCLAMP 7295622
Insert
See technical informationReferences
Sandvik Coromant:R331.1A-08 45 15H-WLS30T
Rubix:319A4349
Manufacturer :7295622
EAN:7323221989934


Technical specifications
| Insert Type | wpl (coromill® 331 insert) |
|---|---|
| Nuance/shade | r |
| Material | solid carbide |
Product details : SANDVIK R331.1A-084515H-WLS30T MILLING CM T-/U-MAX&SCREWCLAMP 7295622
CoroMill® 331, insert for face and end milling
Technical specifications
Attributes
| Insert Type | wpl (coromill® 331 insert) |
|---|---|
| Nuance/shade | r |
| Material | solid carbide |
| Insert Size | 8 mm |
| Coating | pvd tialn |
Show UNSPSC/ECL@SS
£ 203.30 excl. VAT
/ 10 pieces
£ 243.96 incl. VAT
- Usually arrives within 14 working days