References
Sandvik Coromant:MF80-130508M-M50 1130
Rubix:287A2241
Manufacturer :8172034
EAN:7323226449686


Technical specifications
| Insert Type | coromill® mf80 milling insert |
|---|---|
| Nuance/shade | medium (m50) |
| Material | carbide |
Product details : SANDVIK MF80-130508M-M50 1130 8172034
CoroMill® MF80, milling insert
Technical specifications
Attributes
| Insert Type | coromill® mf80 milling insert |
|---|---|
| Nuance/shade | medium (m50) |
| Material | carbide |
| Insert Size | 13 mm |
Show UNSPSC/ECL@SS
£ 225.50 excl. VAT
/ 10 pieces
£ 270.60 incl. VAT
- Usually arrives within 14 working days