References
Sandvik Coromant:R300-2060M-PH 4340
Rubix:319A1765
Manufacturer :7564596
EAN:7323223720290


Technical specifications
| Insert Type | round insert (insert) |
|---|---|
| Nuance/shade | ph |
| Material | solid carbide |
Product details : SANDVIK R300-2060M-PH4340 MILLING CM T-/U-MAX&SCREWCLAMP 7564596
CoroMill® 300, milling insert
Technical specifications
Attributes
| Insert Type | round insert (insert) |
|---|---|
| Nuance/shade | ph |
| Material | solid carbide |
| Insert Size | 20 mm |
| Coating | cvd ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 238.90 excl. VAT
/ 10 pieces
£ 286.68 incl. VAT
- Usually arrives within 14 working days