SANDVIK R331.1A-145048H-WL1130 MILLING CM T-/U-MAX&SCREWCLAMP 7101059
Insert
See technical informationReferences
Sandvik Coromant:R331.1A-14 50 48H-WL1130
Rubix:319A0793
Manufacturer :7101059
EAN:7323221287177


Technical specifications
| Insert Type | indexable insert for face and surface milling |
|---|---|
| Nuance/shade | wl1130 |
| Material | carbide |
Product details : SANDVIK R331.1A-145048H-WL1130 MILLING CM T-/U-MAX&SCREWCLAMP 7101059
CoroMill® 331, insert for face and end milling
Technical specifications
Attributes
| Insert Type | indexable insert for face and surface milling |
|---|---|
| Nuance/shade | wl1130 |
| Material | carbide |
| Insert Size | 14 mm |
| Coating | pvd alticrn |
Show UNSPSC/ECL@SS
£ 269.70 excl. VAT
/ 10 pieces
£ 323.64 incl. VAT
- Usually arrives within 14 working days