PRAMET ADMX 11T304SR-M:M8340 MILLING INSERT 6800785 PK10
Pramet Milling Insert
See technical informationSee documentsReferences
Pramet:ADMX 11T304SR-M:M8340
Rubix:2591801
Manufacturer :6800785
Documents
Product details : PRAMET ADMX 11T304SR-M:M8340 MILLING INSERT 6800785 PK10
M geometry is an excellent chip breaker for medium maching up to semi roughing of Steel and Cast iron. The insert is positive allowing for a smooth cutting action reducing vibration and machine load. Insert ADMX -M for milling. Very positive geometry for medium-finishing with light and medium machining conditions on material groups P and M, secondary application K and supplementary S. Coating PVD M8340, main application class ISO P35, M30, S35, secondary K30, H20
Single-sided milling insert ADMX 11T3, 85° parallelogram for a maximum depth of cut of 9.0mm, with 0.4mm corner radius, an indexing accuracy according to ISO-tolerance class-M and M geometry with rounded cutting edges and facet, M8340 PVD coated fine grained WC-Co carbide within ISO-grade ranges P25-P50 and M20-M40 for machining of steel and stainless-steel with shoulder mills SAD11E or shoulder mills with extended flute J(T)-SAD11E
Strengths
Wear resistant type H submicron substrate
Multilayer coating system for enhanced toughness
Reduces the occurrence and spreading of comb micro cracks
Larger chip cross-sections, wide range of cutting speeds
Unstable working conditions
Multilayer coating system for enhanced toughness
Reduces the occurrence and spreading of comb micro cracks
Larger chip cross-sections, wide range of cutting speeds
Unstable working conditions
Applications
Steels
Inox steels
Hardened steels < 54 HRC
Hardened steels < 62 HRC
Heat resisting steels
Cast iron
Non ferrous metals
Light alloys
Nickel alloys
Titanium
Graphite
Plastics
Inox steels
Hardened steels < 54 HRC
Hardened steels < 62 HRC
Heat resisting steels
Cast iron
Non ferrous metals
Light alloys
Nickel alloys
Titanium
Graphite
Plastics
Technical specifications
Attributes
| Nuance/shade | cvd coated |
|---|---|
| Material | carbide |
Show UNSPSC/ECL@SS
£ 182.21 excl. VAT
/ Each
£ 218.65 incl. VAT
- Usually arrives within 14 working days

