SANDVIK R331.1A-145030H-WL4340 MILLING CM T-/U-MAX&SCREWCLAMP 7564564
Insert
See technical informationReferences
Sandvik Coromant:R331.1A-14 50 30H-WL4340
Rubix:319A0790
Manufacturer :7564564
EAN:7323223719973


Technical specifications
| Insert Type | r331.1a-14 50 30h-wl4340 |
|---|---|
| Nuance/shade | wl4340 |
| Material | carbide |
Product details : SANDVIK R331.1A-145030H-WL4340 MILLING CM T-/U-MAX&SCREWCLAMP 7564564
CoroMill® 331, insert for face and end milling
Technical specifications
Attributes
| Insert Type | r331.1a-14 50 30h-wl4340 |
|---|---|
| Nuance/shade | wl4340 |
| Material | carbide |
| Insert Size | 14 mm |
| Coating | cvd ticn + al2o3 + tin |
Show UNSPSC/ECL@SS
£ 254.80 excl. VAT
/ 10 pieces
£ 305.76 incl. VAT
- Usually arrives within 14 working days