References
Sandvik Coromant:R216-12 02 M-M 4340
Rubix:318A7200
Manufacturer :7564469
EAN:7323223719027


Technical specifications
| Insert Type | insert coromill® 216 wpl radius-free (ball-nose/profile milling) |
|---|---|
| Nuance/shade | m-m |
| Material | carbide |
Product details : SANDVIK R216-1202M-M4340 MILLING CM T-/U-MAX&SCREWCLAMP 7564469
Insert for CoroMill® 216 ball-end mill
Technical specifications
Attributes
| Insert Type | insert coromill® 216 wpl radius-free (ball-nose/profile milling) |
|---|---|
| Nuance/shade | m-m |
| Material | carbide |
| Insert Size | 12 mm |
Show UNSPSC/ECL@SS
£ 320.80 excl. VAT
/ 10 pieces
£ 384.96 incl. VAT
- Usually arrives within 14 working days