References
Sandvik Coromant:R300-0828M-PH 1130
Rubix:320A2649
Manufacturer :7100973
EAN:7323221286316


Technical specifications
| Insert Type | coromill® 300 milling insert |
|---|---|
| Nuance/shade | ph |
| Material | tungsten carbide |
Product details : SANDVIK R300-0828M-PH1130 MILLING CM T-/U-MAX&SCREWCLAMP 7100973
CoroMill® 300, milling insert
Technical specifications
Attributes
| Insert Type | coromill® 300 milling insert |
|---|---|
| Nuance/shade | ph |
| Material | tungsten carbide |
| Insert Size | 8 mm |
| Coating | pvd alticrn |
Show UNSPSC/ECL@SS
£ 110.60 excl. VAT
/ 10 pieces
£ 132.72 incl. VAT
- Usually arrives within 14 working days