References
Sandvik Coromant:R300-2570M-PH 1130
Rubix:318A8449
Manufacturer :7100998
EAN:7323221286569


Technical specifications
| Insert Type | coromill® 300 milling indexable insert r300-2570m-ph 1130 |
|---|---|
| Nuance/shade | 1130 |
| Material | solid carbide |
Product details : SANDVIK R300-2570M-PH1130 MILLING CM T-/U-MAX&SCREWCLAMP 7100998
CoroMill® 300, milling insert
Technical specifications
Attributes
| Insert Type | coromill® 300 milling indexable insert r300-2570m-ph 1130 |
|---|---|
| Nuance/shade | 1130 |
| Material | solid carbide |
| Insert Size | 25.4 mm |
| Coating | pvd alticrn |
Show UNSPSC/ECL@SS
£ 309.60 excl. VAT
/ 10 pieces
£ 371.52 incl. VAT
- Usually arrives within 14 working days